Zoro Homepage

Safety Coated Bottle, 76mm H, 1 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52KA49

  • Zoro # G6419047


product price: $29.35
/pk 24, $1.22/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Boston Round
Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA49
Zoro #
G6419047
UPC #
-
Country of Origin
United States

Dimensions

Diameter
32 mm
Depth
76mm
Labware Height - English
3 in
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Width
20mm
Labware Depth - Metric
76 mm
Height
76mm
Labware Height - Metric
76 mm
Labware Width - Metric
20 mm
Mouth Size
Narrow
Body Diameter - Metric
32 mm
Overall Height - Metric
76 mm
Minimum Screw Closure Size
20 mm
Overall Width - Metric
20 mm
Overall Depth - Metric
76 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Boston Round
Capacity
1 oz.
Labware Capacity - English
1 oz
Labware Closure Material
Thermoset
Labware Closure Type
Screw On
Labware Nominal Capacity - English
1 oz
Labware Closure Color
Black
Bottle/Jar Shape
Boston Round
Graduation Range
Not Specified
Includes Closure
Yes
Labware Closure Liner Design
PolyCone
Labware Body Material
Type III Soda Lime Glass
Labware Basic Material
Glass
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Transparent
Labware Nominal Capacity - Metric
30 mL
Labware Capacity - Metric
30 mL
Special Features
Polycone Seal Liner
Labware Closure Liner Material
Polyethylene
Labware Body Color
Clear
Bottle/Jar Type
Sampling
Closure Liner Design
PolyCone
Graduated
No
Body Color
Clear
Closure Color
Black
Closure Liner Material
Polyethylene
Closure Included
Yes
Nominal Capacity - English
1 oz
Nominal Capacity - Metric
30 mL
Capacity - English
1 fl oz
Basic Material
Glass
Capacity - Metric
30 mL
Bottle Type
Sampling
Clarity
Transparent
Closure Type
Screw On
Body Material
Glass

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 32 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 76 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.