Zoro Homepage

Safety Coated Bottle, 76mm H, 2 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52KA57

  • Zoro # G6418968


product price: $50.65
/pk 24, $2.11/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA57
Zoro #
G6418968
UPC #
-
Country of Origin
United States

Dimensions

Diameter
44 mm
Height
76mm
Labware Height - Metric
76 mm
Screw Closure Size
33-400 mm
Labware Height - English
3 in
Labware Depth - Metric
74 mm
Width
33mm
Depth
74mm
Labware Screw Closure Size
33-400 mm
Labware Width - Metric
33 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
76 mm
Overall Width - Metric
33 mm
Overall Depth - Metric
74 mm
Body Diameter - Metric
44 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2 oz.
Special Features
Polycone Seal Liner
Pre-Cleaned
None
Labware Closure Material
Thermoset
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Nominal Capacity - Metric
60 mL
Labware Capacity - English
2 oz
Labware Closure Liner Design
PolyCone
Labware Nominal Capacity - English
2 oz
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
60 mL
Labware Clarity
Colored
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Closure Type
Screw On
Labware Body Color
Amber
Bottle/Jar Type
Sampling
Labware Closure Color
White Clear
Labware Body Material
Type III Soda Lime Glass
Labware Closure Liner Material
Polyethylene
Closure Type
Screw On
Closure Liner Design
PolyCone
Basic Material
Glass
Closure Liner Material
Polyethylene
Graduated
No
Closure Color
Clear/White
Body Color
Amber
Closure Included
Yes
Capacity - Metric
60 mL
Nominal Capacity - English
2 oz
Capacity - English
2.02 fl oz
Body Material
Glass
Nominal Capacity - Metric
60 mL
Bottle Type
Sampling

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 44 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 76 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.