Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 94mm H, 4 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52KA35

  • Zoro # G6419187


product price: $162.99
/pk 24, $6.79/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA35
Zoro #
G6419187
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Width
38mm
Height
94mm
Depth
89mm
Labware Height - English
3.7 in
Screw Closure Size
38-400 mm
Labware Width - Metric
38 mm
Labware Height - Metric
94 mm
Labware Screw Closure Size
38-400 mm
Labware Depth - Metric
89 mm
Overall Height - Metric
94 mm
Overall Width - Metric
38 mm
Overall Depth - Metric
89 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
53 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Closure Color
White Clear
Labware Body Material
Type III Soda Lime Glass
Labware Nominal Capacity - Metric
120 mL
Labware Closure Material
Polypropylene
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Liner Design
Flat
Labware Capacity - Metric
120 mL
Labware Nominal Capacity - English
4 oz
Labware Basic Material
Glass
Labware Closure Liner Material
PTFE
Special Features
PTFE/Foam Backed Liner
Labware Clarity
Colored
Labware Capacity - English
4 oz
Labware Body Color
Amber
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Bottle/Jar Shape
Round
Closure Liner Design
Flat
Nominal Capacity - English
4 oz
Closure Included
Yes
Capacity - English
4 fl oz
Closure Color
Clear/White
Closure Liner Material
PTFE
Bottle Type
Sampling
Body Color
Amber
Capacity - Metric
120 mL
Graduated
No
Basic Material
Glass
USP Specification
Type III
Nominal Capacity - Metric
120 mL
Body Material
Soda Lime Glass
Closure Type
Screw On

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 53 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 38-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.