Safety Coated Btl, Boro Glass, 326mm H
- Mfr # 48V-B400-FLS
- Zoro # G523354236
product price:Â
$
764.99
/ea
Free Shipping & Returns
Key Features
Closure Color
Amber
Special Features
Easy Cleanup in the Event of an Accident, This Innovation is the Perfect Choice for Labs Committed to both Safety and Performance
Closure Included
Yes
Graduation Increments - Metric
5,000 mL
Capacity - English
169.07 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48V-B400-FLS
- Zoro #
- G523354236
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Closure Size
- GL45
- Body Diameter - Metric
- 183 mm
- Overall Height - Metric
- 326 mm
- Mouth Size
- Wide
Description
Narrow Mouth Round Glass Bottles - Safety Coated, Body Color Amber, Body Material Borosilicate Glass, Body Diameter - Metric 183 mm, Bottle Type Media, Capacity - Metric 5 L, Capacity - English 169.07 fl oz, Overall Height - Metric 326 mm, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size GL45, Closure Color Amber, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 5,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.