Safety Fence, 4 ft. H, 100 ft. L, Orange
Mfr # 33L954
Zoro # G5295437
product price: $46.29
/eaKey Features
Height
4 ft
Mesh Size
2 x 2 3/8 in
Length
100 ft
Color
Orange
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33L954
Zoro #
G5295437
UPC #
190735465752
Country of Origin
Mexico
Dimensions
Height
4 ft
Mesh Size
2 x 2 3/8 in
Length
100 ft
Overall Length
100 ft
Overall Height
4 ft
Details
Color
Orange
Material
Polypropylene
Item
Safety Fence
Mesh Shape
Square
Product Type
Safety Fence
Products By Industry
Electrical
Description
Safety Fence, Overall Height 4 ft, Overall Length 100 ft, Color Orange, Mesh Size 2 x 2 3/8 in, Material Polypropylene, Mesh Shape Square, Product Type Safety Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.