Zoro Homepage

Safety Fence, 4 ft. H, 100 ft. L, Y/G

  • Mfr # 33L959

  • Zoro # G8879017


product price: $55.79
/ea

Key Features

Height
4 ft
Mesh Size
1 1/2 x 1 3/4 in
Length
100 ft
Color
Green/Yellow
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33L959
Zoro #
G8879017
UPC #
190735465806
Country of Origin
Mexico

Dimensions

Height
4 ft
Mesh Size
1 1/2 x 1 3/4 in
Length
100 ft
Overall Height
4 ft
Overall Length
100 ft

Details

Color
Green/Yellow
Material
HDPE
Item
Safety Fence
Mesh Shape
Square
Product Type
Safety Fence

Description

Safety Fence, Overall Height 4 ft, Overall Length 100 ft, Color Green/Yellow, Mesh Size 1 1/2 x 1 3/4 in, Material HDPE, Mesh Shape Square, Product Type Safety Fence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.