Safety Pin, PK5
Mfr # WWG-SFP2435000AH
Zoro # G310073432
product price: $20.85
/pk 5, $4.17/eaKey Features
Usable Length
5 in
Shank Length
8-23/64 in
Material
Spring Wire
Finish
Zinc Plated
Pin Type
Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-SFP2435000AH
Zoro #
G310073432
UPC #
-
Country of Origin
Multiple
Dimensions
Usable Length
5 in
Shank Length
8-23/64 in
Height
1 5/8 in
Wire Diameter
0.243 in
Details
Item
Safety Pin
Material
Spring Wire
Finish
Zinc Plated
Pin Type
Safety
Product Type
Safety Pin
Pack Size
Small Pack
Material Grade/Class
Ungraded
System of Measurement
Inch
Description
Safety Pin, System of Measurement Inch, Wire Diameter 0.243 in, Shank Length 8 23/64 in, Pin Diameter Not Applicable, Pin Type Safety, Material Hard Drawn Spring Wire, Material Grade/Class Ungraded, Finish Zinc Plated, Shank Length Tolerance Not Applicable, Usable Length 5 in, Product Type Safety Pin, Wire Shape Not Applicable, Height 1 5/8 in, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 5
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.