Zoro Homepage

Safety Rail Corner Connector, PK2

  • Mfr # 2HEN4

  • Zoro # G5192747


product price: $43.35
/pk 2, $21.68/ea

Key Features

Material
Steel
For Use With
Safety Handail System
Overall Length
8 5/8 in
Color
Yellow
Includes
(4) 1 in L self drill screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HEN4
Zoro #
G5192747
UPC #
190735443989
Country of Origin
China

Dimensions

Overall Length
8 5/8 in
Overall Depth
8 5/8 in
Handrail Dimensions
1 5/8 in
Rail Size
1-5/8"

Details

Item
Corner Connector
Material
Steel
For Use With
Safety Handail System
Color
Yellow
Includes
(4) 1 in L self drill screws
Handrail Component
Corner Connector
Rail Shape
Square
Handrail Component Material
Steel
Handrail Shape
Square
Number of Mounting Holes
0
Type
Square Pipe
Product Type
Corner Connector
Compatible Manufacturer Model Number
2HEK7A, 2HEK8A, 2HEK9A, 2HEN1A
Compatible Product Type
Safety Handrail System

Description

Safety Hand Rail Corner Connector, Square Pipe, Overall Length 8-5/8 In., Yellow, 1-1/4 In. Square Tubing Yellow Powder Coat, Net Weight 4 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.