Shop ZORO SELECT
See all product information
Create Account
SAFETY SAMPLER .75 IN 36 IN L STEEL
- Mfr # MODEL SSS
- Zoro # G3825724
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Dia. (In.)
3/4 in
Length
12 in
Includes
(12) 16 in Acetate Liners, (24) Liner Caps, Foot Jack
Material of Construction
Steel
Product Type
Soil Safety Sampler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MODEL SSS
- Zoro #
- G3825724
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Soil Safety Sampler
- Includes
- (12) 16 in Acetate Liners, (24) Liner Caps, Foot Jack
- Material of Construction
- Steel
- Product Type
- Soil Safety Sampler
- Material
- Steel
Dimensions
- Dia. (In.)
- 3/4 in
- Length
- 12 in
- Overall Length
- 12 in
- Overall Diameter
- 3/4 in
Description
Soil Safety Sampler, Dia. (In.) 3/4 in, Material of Construction Steel, Includes (12) 16 in Acetate Liners, (24) Liner Caps, Foot Jack, Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.