Safety Sign, 10 in H, 14 in W, Plastic, English, 35GA13

  • Mfr # 35GA13

  • Zoro # G9115461


product price:  $10.99
/ea

Key Features

Header
No Header
Legend
Used Oil
Height
10 in
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GA13
Zoro #
G9115461
UPC #
190735079096
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Safety Sign
Header
No Header
Legend
Used Oil
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Subject Matter
Chemicals/Hazardous
ANSI Compliant
Yes
Legend/Background Color
Black/White
Double-Sided
No
Legend Color
Black
Legend Style
Text
Background Color
White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Material
Plastic
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.