Safety Sign, 10 in Height, 14 in Width, Fiberglass, Horizontal Rectangle, English, 447V63

  • Mfr # 447V63

  • Zoro # G5862250


product price:  $14.19
/ea

Key Features

Header
No Header
Legend
Biohazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V63
Zoro #
G5862250
UPC #
00194484150136
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Biohazard
Sign Shape
Horizontal Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Material
Fiberglass
Sign Legend Text Color
Black
Mirror Print
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Outdoor Life Expectancy
10 yr
Number of Printed Sides
1
Metal Detectable
No
Includes Mounting Hardware
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend
Biohazard
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
212 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Average Outdoor Durability
10 yr
Sign Legend Background Color
Orange
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.