Safety Sign, 10 in Height, 14 in Width, Fiberglass, Horizontal Rectangle, English, 465M84

  • Mfr # 465M84

  • Zoro # G5101597


product price:  $14.19
/ea

Key Features

Header
Danger
Legend
Permit Required Confined Space Do Not Enter
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M84
Zoro #
G5101597
UPC #
00194484007003
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Permit Required Confined Space Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Legend Style
Text
Operating Temp. Range
-40 Degrees to 212 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Chemical Resistant
Yes
Outdoor Life Expectancy
10 yr
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Metal Detectable
No
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend
Permit-Required Confined Space Do Not Enter
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Average Outdoor Durability
10 yr
Sign Header Style
Text
Maximum Service Temperature
212 Degrees F
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permit-Required Confined Space Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.