Safety Sign, 10 in Height, 14 in Width, Fiberglass, Horizontal Rectangle, English

  • Mfr # 468P13

  • Zoro # G5563122


product price: $14.19
/ea

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection Safety Shoes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468P13
Zoro #
G5563122
UPC #
00194484072933
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Operating Temp. Range
-40 Degrees to 212 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Outdoor Life Expectancy
10 yr
Average Outdoor Durability
10 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
State Specific Sign
No
Write on Surface
No
Sign Header Background Color
Black
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Sign Header
Caution
Glow In The Dark
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend
Ppe Required Hard Hat Safety Glasses Hearing Protection Safety Shoes
Sign Mounting Location
Wall
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ppe Required Hard Hat Safety Glasses Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.