Safety Sign, 10 in Height, 14 in Width, Fiberglass, Horizontal Rectangle, English

  • Mfr # 472N82

  • Zoro # G5809251


product price: $14.19
/ea

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472N82
Zoro #
G5809251
UPC #
00194484168506
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.399
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Format
ANSI/OSHA Format
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Write on Surface
No
Maximum Service Temperature
212 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Metal Detectable
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
10 yr
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Legend
Electrical Equipment Authorized Personnel Only
Average Outdoor Durability
10 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header
Danger
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.399
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.