Safety Sign, 10 in Height, 14 in Width, Fiberglass, Horizontal Rectangle, English, 475T44

  • Mfr # 475T44

  • Zoro # G5800991


product price:  $14.19
/ea

Key Features

Header
Danger
Legend
Live Wire Overhead
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475T44
Zoro #
G5800991
UPC #
00194484178086
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Live Wire Overhead
Sign Shape
Horizontal Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 1926.1410(d)(3), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(b)(7), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Sign Legend Text Color
Black
Chemical Resistant
Yes
Outdoor Life Expectancy
10 yr
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header
Danger
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Header Style
Text
Write on Surface
No
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend
Live Wire Overhead
Includes Mounting Hardware
No
Average Outdoor Durability
10 yr
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(b)(7), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3), OSHA 1926.1410(d)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Live Wire Overhead, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.