Safety Sign, 10 in Height, 14 in Width, Fiberglass, Horizontal Rectangle, English

  • Mfr # 485F65

  • Zoro # G6292120


product price: $14.19
/ea

Key Features

Sign Material
Fiberglass
Legend
EVACUATION ASSEMBLY POINT
Width
14 in
Thickness
0.06 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F65
Zoro #
G6292120
UPC #
00194484272371
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.06 in
Height
10 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Fiberglass
Legend
EVACUATION ASSEMBLY POINT
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
10 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Green
Outdoor Life Expectancy
10 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Minimum Service Temperature
-40 Degrees F
Sign Legend
Evacuation Assembly Point
Mounting Pattern
4 Corner
Material Properties
Rigid
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Metal Detectable
No
Chemical Resistant
Yes
Maximum Service Temperature
212 Degrees F
Sign Header
No Header
Glow In The Dark
No
State Specific Sign
No
Sign Format
Other Format
Includes Mounting Hardware
No
Write on Surface
No
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Evacuation Assembly Point, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.