Safety Sign, 12 in Height, 9 in Width, Fiberglass, Horizontal Rectangle, English

  • Mfr # 469V98

  • Zoro # G5636467


product price: $15.39
/ea

Key Features

Sign Material
Fiberglass
Legend
FIRE EXTINGUISHER
Width
9 in
Thickness
0.06 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469V98
Zoro #
G5636467
UPC #
00194484086664
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.06 in
Height
12 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Fiberglass
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 212 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
Red, White
Sign Legend Style
Symbol and Text
Sign Legend
Fire Extinguisher
Average Outdoor Durability
10 yr
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Maximum Service Temperature
212 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
NFPA Standard
NFPA 10
Outdoor Life Expectancy
10 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Format
Other Format
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.