Safety Sign, 14 in H, 10" W, Fiberglass, Vertical Rectangle, English, 474D03

  • Mfr # 474D03

  • Zoro # G5125047


product price:  $15.19
/ea

Key Features

Header
No Header
Legend
No Smoking
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474D03
Zoro #
G5125047
UPC #
00194484026431
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 212 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Legend
No Smoking
State Specific Sign
No
Chemical Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
212 Degrees F
Mirror Print
No
Sign Header
No Header
Sign Legend Background Color
White
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
10 yr
Corrosion Resistant
Yes
Outdoor Life Expectancy
10 yr
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.