Shop ZORO SELECT

Safety Sign, 14 in H, 20 in W, Fiberglass, Horizontal Rectangle, English, 474N24

  • Mfr # 474N24
  • Zoro # G5125482

product price: 
$
28.19
/ea

Key Features

Header
Caution
Legend
NO SMOKING
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474N24
Zoro #
G5125482
UPC #
00194484030063
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
Safety Sign
Header
Caution
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 212 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
212 Degrees F
Average Outdoor Durability
10 yr
Sign Legend
No Smoking
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Outdoor Life Expectancy
10 yr
Write on Surface
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Sign Header Style
Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Chemical Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Mirror Print
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.