Safety Sign, 14 in Height, 20 in Width, Fiberglass, Horizontal Rectangle, English

  • Mfr # 473J07
  • Zoro # G5604529
product price: 
$
28.39
/ea

Key Features

Header
No Header
Legend
No Trespassing Vendors & Visitors Must Register At Main Office
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
473J07
Zoro #
G5604529
UPC #
00194484116347
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Trespassing Vendors & Visitors Must Register At Main Office
Sign Shape
Horizontal Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 212 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Maximum Service Temperature
212 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend
No Trespassing Vendors & Visitors Must Register At Main Office
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Format
Other Format
Sign Header
No Header
Metal Detectable
No
Corrosion Resistant
Yes
Average Outdoor Durability
10 yr
ANSI 969 Compliant
No
Write on Surface
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Legend Background Color
White
Outdoor Life Expectancy
10 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Vendors & Visitors Must Register At Main Office, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.