Safety Sign, 14x10, 56JU76
Mfr # 56JU76
Zoro # G6616706
product price: $4.19
/eaKey Features
Header
Attention
Legend
For The Safety And Health Of Our Patients And Staff This Facility Practices Social Distancing 6 Ft Please Maintain Distance Between Yourself And Others. We Appreciate Your Cooperation!
Width
10"
Height
14"
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56JU76
Zoro #
G6616706
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Details
Item
Social Distancing Sign
Header
Attention
Legend
For The Safety And Health Of Our Patients And Staff This Facility Practices Social Distancing 6 Ft Please Maintain Distance Between Yourself And Others. We Appreciate Your Cooperation!
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Sign Subject Matter Social Distancing, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Attention, Legend For The Safety And Health Of Our Patients And Staff This Facility Practices Social Distancing 6 Ft Please Maintain Distance Between Yourself And Others. We Appreciate Your Cooperation!, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.