Safety Sign, 14x10, 56JU83
Mfr # 56JU83
Zoro # G6617257
product price: $8.59
/eaKey Features
Header
Safety First
Legend
For The Safety And Health Of Our Customers And Employees This Business Practices Social Distancing We Are Committed To A Safe Workplace And Regularly Disinfect To Maintain A Healthy And Clean Environment
Width
10"
Height
14"
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56JU83
Zoro #
G6617257
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Details
Item
Social Distancing Sign
Header
Safety First
Legend
For The Safety And Health Of Our Customers And Employees This Business Practices Social Distancing We Are Committed To A Safe Workplace And Regularly Disinfect To Maintain A Healthy And Clean Environment
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Sign Subject Matter Social Distancing, Height 14 in, Width 10 in, Sign Material Plastic, Header Safety First, Legend For The Safety And Health Of Our Customers And Employees This Business Practices Social Distancing We Are Committed To A Safe Workplace And Regularly Disinfect To Maintain A Healthy And Clean Environment, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.