Shop ZORO SELECT

Safety Sign, 20 in H, 14 in W, Fiberglass, Vertical Rectangle, English, Spanish, 474P41

  • Mfr # 474P41
  • Zoro # G5129262

product price: 
$
28.19
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474P41
Zoro #
G5129262
UPC #
00194484030667
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 212 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Format
Traditional OSHA
Sign Header Style
Text
Outdoor Life Expectancy
10 yr
ANSI 969 Compliant
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header
Danger/Peligro
State Specific Sign
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Sign Legend
No Smoking/No Fumar
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
10 yr
Maximum Service Temperature
212 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.