Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 3-1/2" Wx14" H, 0.032" Thick

  • Mfr # 465N84

  • Zoro # G5605579


product price: $15.39
/ea

Key Features

Sign Material
Fiberglass
Legend
Fire Alarm
Width
10 in
Thickness
0.06 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N84
Zoro #
G5605579
UPC #
00194484054427
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.06 in
Height
14 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Fiberglass
Legend
Fire Alarm
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 212 Degrees F
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
Includes Mounting Hardware
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Outdoor Life Expectancy
10 yr
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Average Outdoor Durability
10 yr
Number of Printed Sides
1
Sign Format
Other Format
Sign Header
No Header
Sign Legend
Fire Alarm
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Red, White
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Material Properties
Rigid
Mirror Print
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.