Safety Sign, 5 in H, 14 in W, Fiberglass, Vertical Rectangle, English, 474C44

  • Mfr # 474C44

  • Zoro # G5059770


product price:  $10.19
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
14 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474C44
Zoro #
G5059770
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 212 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Format
Other Format
Sign Legend
No Smoking
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Includes Mounting Hardware
No
State Specific Sign
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Background Color
Red, White
Average Outdoor Durability
10 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header
No Header
Maximum Service Temperature
212 Degrees F
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
10 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.