Safety Sign, 60GK20
Mfr # 60GK20
Zoro # G1631274
product price: $7.49
/eaKey Features
Header
Notice
Legend
All Visitors, Contractors, And Employees Temperature Checks Are Required Please Proceed To Screening Area
Width
14 in
Height
10 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60GK20
Zoro #
G1631274
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Safety Sign
Header
Notice
Legend
All Visitors, Contractors, And Employees Temperature Checks Are Required Please Proceed To Screening Area
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Height 10 in, Width 14 in, Sign Material Plastic, Header Notice, Legend All Visitors, Contractors, And Employees Temperature Checks Are Required Please Proceed To Screening Area, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.