Safety Sign, 60GK36
Mfr # 60GK36
Zoro # G1630714
product price: $14.79
/eaKey Features
Header
No Header
Legend
Welcome Check Station Have Your Temperature Taken Wear A Face Covering Maintain 6 Ft Social Distance
Width
14 in
Height
10 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60GK36
Zoro #
G1630714
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Safety Sign
Header
No Header
Legend
Welcome Check Station Have Your Temperature Taken Wear A Face Covering Maintain 6 Ft Social Distance
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Header No Header, Legend Welcome Check Station Have Your Temperature Taken Wear A Face Covering Maintain 6 Ft Social Distance, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.