Safety Sign, 7" H, 10" W, Fiberglass, Vertical Rectangle, English, 474N82

  • Mfr # 474N82

  • Zoro # G5125248


product price:  $10.19
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474N82
Zoro #
G5125248
UPC #
00194484030339
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 212 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Maximum Service Temperature
212 Degrees F
Outdoor Life Expectancy
10 yr
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Average Outdoor Durability
10 yr
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Legend
No Smoking
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.