Safety Sign, 7 in Height, 10 in Width, Fiberglass, Vertical Rectangle, English, 447X44

  • Mfr # 447X44

  • Zoro # G5289809


product price:  $10.69
/ea

Key Features

Header
Warning
Legend
Biohazard Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X44
Zoro #
G5289809
UPC #
00194484000509
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Biohazard Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black, Orange
Material
Fiberglass
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Metal Detectable
No
Outdoor Life Expectancy
10 yr
Maximum Service Temperature
212 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Header Text Color
Black
Graffiti Resistant
Yes
Average Outdoor Durability
10 yr
Includes Mounting Hardware
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header
Warning
Sign Legend
Biohazard Authorized Personnel Only
Write on Surface
No
Sign Header Background Color
Black, Orange
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend Background Color
Orange
Sign Header Style
Text
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.