Safety Sign, 7 in Height, 10 in Width, Fiberglass, Vertical Rectangle, English, 465K17

  • Mfr # 465K17

  • Zoro # G5130297


product price:  $9.99
/ea

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465K17
Zoro #
G5130297
UPC #
00194484006303
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
10 yr
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Sign Header
Danger
Sign Header Text Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
212 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Legend
Confined Space Enter By Permit Only
Sign Legend Background Color
White
Metal Detectable
No
Mounting Pattern
4 Corner
Average Outdoor Durability
10 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.