Safety Sign, Aluminum, 14 in W x 10 in H

  • Mfr # 34GG78

  • Zoro # G9803096


product price: $16.49
/ea

Key Features

Width
14 in
Height
10 in
Material
Aluminum
Legend/Background Color
Black on White
Legend
No Beverages Or Food Allowed In This Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GG78
Zoro #
G9803096
UPC #
190735070482
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Safety Sign
Material
Aluminum
Legend/Background Color
Black on White
Legend
No Beverages Or Food Allowed In This Area
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Text
Legend Color
Black
Header
No Header
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Language
English
Sign Mounting Style
Mounting Holes
Sign Material
Aluminum
Mounting Style
With Mounting Holes
UV Resistant
Yes
Glow-in-the-Dark
No
Printed Language
English
Double-Sided
No
Subject Matter
Fire & Emergency
Background Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.