Shop ZORO SELECT

Safety Sign Cell Phone, 7 in H, 10 in W, Fiberglass, Vertical Rectangle, English, 451N89

  • Mfr # 451N89
  • Zoro # G5274372

product price: 
$
12.69
/ea

Key Features

Header
No Header
Legend
Use Of Cellular Phones Not Allowed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451N89
Zoro #
G5274372
UPC #
00194484001025
Country of Origin
United States
Item
Safety Sign Cell Phone
Header
No Header
Legend
Use Of Cellular Phones Not Allowed
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Color
Black, Red
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 212 Degrees F
Language
English
OSHA Compliant
Yes
Material
Fiberglass
Background Color
White
Subject Matter
Phone Usage
Sign Legend Text Color
Black, Red
Maximum Service Temperature
212 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Mirror Print
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Outdoor Life Expectancy
10 yr
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Write on Surface
No
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Chemical Resistant
Yes
Average Outdoor Durability
10 yr
Sign Legend
Use Of Cellular Phones Not Allowed
Sign Legend Background Color
White
Sign Header
No Header
Metal Detectable
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Product Type
Safety Sign
Shell Material
Fiberglass
Traction Material
Fiberglass

Dimensions

Width
10 in
Height
7 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Use Of Cellular Phones Not Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.