Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Fiberglass, 10 in W, 7 in H, FIRE EXIT KEEP CLEAR, White

  • Mfr # 467U17

  • Zoro # G5566631


product price: $8.99
/ea

Key Features

Sign Material
Fiberglass
Legend
FIRE EXIT KEEP CLEAR
Width
10 in
Thickness
0.06 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U17
Zoro #
G5566631
UPC #
00194484063917
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.06 in
Height
7 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Fiberglass
Legend
FIRE EXIT KEEP CLEAR
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 212 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mirror Print
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
10 yr
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Format
Other Format
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Legend Style
Text
State Specific Sign
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Fire Exit Keep Clear
Maximum Service Temperature
212 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
10 yr
Glow In The Dark
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Exit Keep Clear, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.