Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Fiberglass, 14 in W, 10 in H, FIRE EXIT KEEP CLEAR, White

  • Mfr # 467U18

  • Zoro # G5575768


product price: $11.69
/ea

Key Features

Sign Material
Fiberglass
Legend
FIRE EXIT KEEP CLEAR
Width
14 in
Thickness
0.06 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U18
Zoro #
G5575768
UPC #
00194484063924
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.06 in
Height
10 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Fiberglass
Legend
FIRE EXIT KEEP CLEAR
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 212 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
10 yr
Corrosion Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
212 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend
Fire Exit Keep Clear
Material Properties
Rigid
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
10 yr
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Exit Keep Clear, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.