Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Fiberglass, 14 in W, 10 in H, White

  • Mfr # 467W12

  • Zoro # G5613647


product price: $12.29
/ea

Key Features

Sign Material
Fiberglass
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Width
14 in
Thickness
0.06 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467W12
Zoro #
G5613647
UPC #
00194484065102
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.06 in
Height
10 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Fiberglass
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,IBC 3002.3
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 212 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Legend Color
Black, Red
Header
No Header
Sign Legend Text Color
Black, Red
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Average Outdoor Durability
10 yr
Chemical Resistant
Yes
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Material Properties
Rigid
Outdoor Life Expectancy
10 yr
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Maximum Service Temperature
212 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Includes Mounting Hardware
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.