Zoro Homepage

Safety Sign, Plastic, 10 in W x 14 in H

  • Mfr # 34GJ88

  • Zoro # G9801172


product price: $12.29
/ea

Key Features

Width
10 in
Height
14 in
Material
Plastic
Legend/Background Color
Black on Yellow
Legend
Keep Area Clear!
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GJ88
Zoro #
G9801172
UPC #
190735072417
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Safety Sign
Material
Plastic
Legend/Background Color
Black on Yellow
Legend
Keep Area Clear!
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Printed Language
English
ANSI Compliant
Yes
Double-Sided
No
Legend Color
Yellow
Legend Style
Symbol and Text
Sign Mounting Style
Mounting Holes
Sign Background Color
Black, Yellow
OSHA Compliant
Yes
Header Legend Color
Yellow
Background Color
Black, Yellow
Header Background Color
Black
Sign Legend Color
Yellow
Glow-in-the-Dark
No
Header
Personal Eye Wash
Sign Material
Plastic
Language
English
UV Resistant
Yes
Mounting Style
With Mounting Holes
Subject Matter
Keep Clear
Sign Legend Text Color
Yellow
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.