Zoro Homepage

Safety Sign, Plastic, 14 in W x 10 in H

  • Mfr # 34GJ57

  • Zoro # G9801452


product price: $12.29
/ea

Key Features

Width
14 in
Height
10 in
Material
Plastic
Legend/Background Color
Black on White
Legend
Do Not Climb On Or Jump Off Dock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GJ57
Zoro #
G9801452
UPC #
190735072134
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Safety Sign
Material
Plastic
Legend/Background Color
Black on White
Legend
Do Not Climb On Or Jump Off Dock
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Language
English
Double-Sided
No
Printed Language
English
Header
No Header
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Background Color
White
Sign Background Color
White
Glow-in-the-Dark
No
Legend Style
Text
UV Resistant
No
Sign Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
ADA Compliant
No
Sign Header
No Header
Sign Legend
Do Not Climb On Or Jump Off Dock
Sign Legend Style
Text
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Number of Printed Sides 1, English, Sign Legend Do Not Climb On Or Jump Off Dock, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.