Safety Sleeve, T12, 8ft, Clear (Formerly LumaPro)
Mfr # 3VH26
Zoro # G3782606
product price: $9.19
/eaSold in multiples of 24 for $220.56
Key Features
Features
Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass
Sleeve Color
Clear
End Caps
RDC
Length (In.)
96
Standards
USDA and OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VH26
Zoro #
G3782606
UPC #
190735579695
Country of Origin
United States
Dimensions
Length (In.)
96
Length
96 in
Details
Item
Safety Sleeves
Features
Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass
Sleeve Color
Clear
End Caps
RDC
Standards
USDA and OSHA
Application
Commercial, Industrial
Type
T12 Lamps
Case Quantity
24
For Bulb Type
T12
Material
Plastic
Description
Formerly LumaPro.
Safety Sleeves, Length 96 in, Sleeve Color Clear, Features Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass, For Bulb Type T12, Product Type Safety Sleeve, Application Commercial, Industrial, End Caps RDC, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.