Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sleeve, T5 Lamps, Clear, 45 3/16 IN (Formerly LumaPro)

  • Mfr # 4DZN7

  • Zoro # G3781906


product price: $3.29
/ea
Sold in multiples of 24 for $78.96

Key Features

Features
Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass
Application
Commercial, Industrial
Type
T5 Lamps
End Caps
Outside Fit, Universal Pin
Length (In.)
45.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DZN7
Zoro #
G3781906
UPC #
190735581193
Country of Origin
United States

Dimensions

Length (In.)
45.18
Length
45 1/4 in

Details

Item
Safety Sleeves
Features
Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass
Sleeve Color
Clear
Application
Commercial, Industrial
Type
T5 Lamps
End Caps
Outside Fit, Universal Pin
Case Quantity
24
Standards
USDA and OSHA
For Bulb Type
T5
Material
Plastic

Description

Formerly LumaPro.

Safety Sleeves, Length 45 1/4 in, Sleeve Color Clear, Features Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass, For Bulb Type T5, Product Type Safety Sleeve, Application Commercial, Industrial, End Caps Outside Fit, Universal Pin, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.