This item is Discontinued.

Zoro Select 3XL/4XL EMS Safety Vest, Lime/Orange 8068L-3X-4X

3XL/4XL EMS Safety Vest, Lime/Orange (Discontinued)

  • Mfr # 8068L-3X-4X
  • Zoro # G4942822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8068L-3X-4X
Zoro #
G4942822
UPC #
801094806888
Country of Origin
China

Dimensions

Size
3XL/4XL
Fits Chest Size
62 in
Length
28"

Details

Item
EMS Safety Vest
Color
High Visibility Green
ANSI Class
2
Material
Polyester
Closure Type
zipper
Includes
Bag and Vest, Dowel, Safety Flags
Stripe Color
Silver
Features
Includes Safety Flags, Dowel, Bag and Vest
Pockets
4
Safety Vest ANSI Class
Class 2
Standards
ANSI 207-2006 Type P Class 2
Safety Vest Legend
EMS

Description

Safety Vest, Green, EMS, Class 2, Vest Size 4XL, Vest Closure Type Zipper, Vest Material Polyester, Fits Chest Size 62 in, Vest Length 28 in, Stripe Color Silver, Standards ANSI 207-2006, Includes Bag and Vest, Dowel, Safety Flags

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.