Shop ZORO SELECT
See all product information
Create Account
Safety Vest, Red, US Customs
- Mfr # LABSAF003RB-BORDER
- Zoro # G2056576
product price:Â
$
48.49
/ea
Key Features
Color
Orange
Material
Nylon
Number of Pockets with Closure
0
Stripe Color
Yellow
Number of Outside Pockets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LABSAF003RB-BORDER
- Zoro #
- G2056576
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Safety Vest
- Color
- Orange
- Material
- Nylon
- Number of Pockets with Closure
- 0
- Stripe Color
- Yellow
- Number of Outside Pockets
- 0
- Legend
- Incident Command
- Pockets
- 0-3
- Safety Vest Legend
- Incident Command
- Total Number of Pockets
- 0
- Includes LED Lights
- No
- Reflective Stripe Color
- Yellow
- Reflective Stripe Location
- Chest
- Fabric Construction
- Solid
Dimensions
- Length
- 22 in
Description
Safety Vest, Traffic Safety Vest Color Orange/Red, Vest Length 22 in, Number of Pockets with Closure 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.