Zoro Homepage

Safety Warning Tape, Solid, Black/Org, 2" W

  • Mfr # 8NDU3

  • Zoro # G5372013


product price: $15.79
/ea

Key Features

Length
165 ft.
Legend
Biohazard
Material
Vinyl
Width
2"
Tape Color
Black/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8NDU3
Zoro #
G5372013
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
165 ft.
Width
2"
Thickness
6 mil
Diameter
4"
Roll Length
165 ft
Imperial Tape Length
165 ft
Tape Thickness
6 mil
Imperial Tape Width
2 in

Details

Item
Safety Warning Tape
Legend
Biohazard
Material
Vinyl
Tape Color
Black/Orange
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Safety Tape Color
Black, Orange
Performance Temp.
220 Degrees F
Standards
UL 410-COF
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Pattern
Solid
Adhesion Strength
65 oz/in
Die Cut Shape
Continuous Roll
Color
Black/Orange
Tape Pattern
Message
Message Type
Hazard Warning
Tape Backing Material
Vinyl
Product Form
Continuous Roll
Tape Brand
Approved Vendor
Adhesion to Steel
65 oz/in
Fluorescent
No
Glow In The Dark
No
Maximum Tape Performance Temperature
170 Degrees F
Message Color
Black
Tape Type
Message
Minimum Tape Performance Temperature
14 Degrees F
Specifications Met
UL Listed

Description

Floor Marking Tape, Continuous Roll, Message, Black/Orange, 2 in, 165 ft, 6 mil, Vinyl, Approved Vendor, Legend Biohazard, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.