Zoro Homepage

Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTA5

  • Mfr # 3YTA5

  • Zoro # G5370388


product price: $7.29
/ea
Sold in multiples of 12 for $87.48

Key Features

Legend
Slippery When Wet
Material
vinyl
Width
3 in
Tape Color
Black/Yellow
Tape Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YTA5
Zoro #
G5370388
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Thickness
6 mil
Diameter
4 1/2 in
Roll Length
54 ft
Imperial Tape Width
3 in
Imperial Tape Length
54 ft
Tape Thickness
6 mil

Details

Item
Floor Marking Tape
Legend
Slippery When Wet
Material
vinyl
Tape Color
Black/Yellow
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Adhesion Strength
65 oz/in
Die Cut Shape
Continuous Roll
Performance Temp.
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Safety Tape Color
Black, Yellow
Standards
UL 410-COF
Pattern
Solid
Tape Pattern
Message
Tape Brand
Approved Vendor
Glow In The Dark
No
Tape Type
Message
Specifications Met
UL Listed
Message Type
Hazard Warning
Adhesion to Steel
65 oz/in
Maximum Tape Performance Temperature
170 Degrees F
Message Color
Black
Fluorescent
No
Product Form
Continuous Roll
Tape Backing Material
Vinyl
Minimum Tape Performance Temperature
14 Degrees F

Description

Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend Slippery When Wet, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.