Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Warning Tape, Solid, Black/Yl, 3" W, 9HYN4

  • Mfr # 9HYN4

  • Zoro # G5366002


product price: $25.79
/ea
Sold in multiples of 12 for $309.48

Key Features

Length
216 ft.
Legend
Caution Static Sensitive Area
Material
Vinyl
Width
3"
Tape Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9HYN4
Zoro #
G5366002
UPC #
-
Country of Origin
United States

Dimensions

Length
216 ft.
Width
3"
Thickness
4.9 mil
Diameter
4-7/8"
Roll Length
216 ft
Imperial Tape Length
216 ft
Tape Thickness
6 mil
Imperial Tape Width
3 in

Details

Item
Safety Warning Tape
Legend
Caution Static Sensitive Area
Material
Vinyl
Tape Color
Black/Yellow
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Performance Temp.
220 Degrees F
Pattern
Solid
Adhesion Strength
65 oz/in
Die Cut Shape
Continuous Roll
Safety Tape Color
Black, Yellow
Standards
UL 410-COF
Tape Pattern
Message
Color
Yellow
Adhesion to Steel
65 oz/in
Specifications Met
UL Listed
Product Form
Continuous Roll
Tape Brand
Approved Vendor
Tape Backing Material
Vinyl
Tape Type
Message
Minimum Tape Performance Temperature
14 Degrees F
Fluorescent
No
Message Color
Black
Maximum Tape Performance Temperature
170 Degrees F
Message Type
Hazard Warning
Glow In The Dark
No

Description

Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 216 ft, 6 mil, Vinyl, Approved Vendor, Legend Caution Static Sensitive Area, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.