Zoro Homepage

Safety Warning Tape, Solid, Red/White, 3" W, 3YTD5

  • Mfr # 3YTD5

  • Zoro # G5368443


product price: $7.69
/ea
Sold in multiples of 12 for $92.28

Key Features

Material
vinyl
Legend
Emergency Exit
Width
3 in
Tape Color
Red/White
Tape Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YTD5
Zoro #
G5368443
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Thickness
6 mil
Diameter
4 1/2 in
Roll Length
54 ft
Imperial Tape Length
54 ft
Imperial Tape Width
3 in
Tape Thickness
6 mil

Description

Floor Marking Tape, Continuous Roll, Message, Red/White, 3 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend Emergency Exit, Message Color White, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.