Zoro Homepage

Safety Warning Tape, Solid, Red/White, 3" W, 3YTD8

  • Mfr # 3YTD8

  • Zoro # G5355030


product price: $7.79
/ea

Key Features

Legend
Arc Flash Boundary
Material
vinyl
Width
3 in
Tape Color
Red/White
Tape Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YTD8
Zoro #
G5355030
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Thickness
6 mil
Roll Length
54 ft
Diameter
4 1/2 in
Tape Thickness
6 mil
Imperial Tape Length
54 ft
Imperial Tape Width
3 in

Details

Item
Floor Marking Tape
Legend
Arc Flash Boundary
Material
vinyl
Tape Color
Red/White
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Standards
UL 410-COF
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Die Cut Shape
Continuous Roll
Safety Tape Color
Red, White
Pattern
Solid
Adhesion Strength
65 oz/in
Performance Temp.
220 Degrees F
Tape Pattern
Message
Fluorescent
No
Product Form
Continuous Roll
Tape Backing Material
Vinyl
Tape Brand
Approved Vendor
Tape Type
Message
Maximum Tape Performance Temperature
170 Degrees F
Message Color
White
Glow In The Dark
No
Adhesion to Steel
65 oz/in
Message Type
Hazard Warning
Specifications Met
UL Listed
Minimum Tape Performance Temperature
14 Degrees F

Description

Floor Marking Tape, Continuous Roll, Message, Red/White, 3 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend Arc Flash Boundary, Message Color White, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.