Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Wrap Station

  • Mfr # SW1218

  • Zoro # G2354387


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width
28 in
Color
Silver
Material
Plastic
Holds
(1) 12 in to 18 in Roll Film/Foil, (9) Rolls Date Labels
Wrap Size
12 in x 5-1/8 in to 18 in x 5-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1218
Zoro #
G2354387
UPC #
-
Country of Origin
China

Dimensions

Width
28 in
Wrap Size
12 in x 5-1/8 in to 18 in x 5-1/8 in
Depth
10 in
Height
9 in

Details

Item
Food Wrap Dispenser
Color
Silver
Material
Plastic
Holds
(1) 12 in to 18 in Roll Film/Foil, (9) Rolls Date Labels
Standards
NSF Listed
Includes
(1)Roll Tube, (2) Mounting Brackets, (2) Roll Width Adapters, (4) Safety Blades, (7) Dating Label Roll Dividers

Description

Food Wrap Dispenser, Color Silver, Holds (1) 12 in to 18 in Roll Film/Foil, (9) Rolls Date Labels, Wrap Size 12 in x 5-1/8 in to 18 in x 5-1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.