Samp Scoop, 1 3/4 fl oz, 37.1cm, White, PK50
Mfr # 0626410
Zoro # G710080405
product price: $210.99
/pk 50, $4.22/ea
Free Shipping & Returns
Key Features
Material
HDPE
Color
White
Overall Length - Metric
37.1 cm
Coating
Uncoated
Product Type
Scoop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0626410
Zoro #
G710080405
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length - Metric
37.1 cm
Overall Width - Metric
4 cm
Bowl Length - Metric
7.1 cm
Handle Length - Metric
30 cm
Details
Item
Sampling Scoop
Material
HDPE
Color
White
Coating
Uncoated
Product Type
Scoop
Sterile/Non-Sterile
Non-Sterile
Features
BSE/TSE Free, Disposable, Individually Packaged in a Heat-Sealed PE/PET Bag, ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness and Reduce Cross-Contamination
Standards
EC Regulations 1935/2004, EU Regulations 10/2011, FDA 21 CFR 177.1520
Capacity - Metric
50 mL
Capacity - Imperial
1 3/4 fl oz
Autoclavable
No
Description
Sampling Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 1 3/4 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards EC Regulations 1935/2004, EU Regulations 10/2011, FDA 21 CFR 177.1520, Overall Length - Metric 37.1 cm, Capacity - Metric 50 mL, Features BSE/TSE Free, Disposable, Individually Packaged in a Heat-Sealed PE/PET Bag, ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness and Reduce Cross-Contamination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.