Zoro Homepage

Samp Scoop, 16 7/8 fl oz, 19.69 cm, WH, PK5

  • Mfr # 0627603

  • Zoro # G310080386


product price: $105.99
/pk 5, $21.20/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
White
Features
High Resistance to Chemicals and Aqueous Solutions of Salts, Acids, and Alkalis, Reusable
Capacity - Metric
500 mL
Bowl Length - Metric
10.16 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0627603
Zoro #
G310080386
UPC #
-
Country of Origin
Italy

Dimensions

Bowl Length - Metric
10.16 cm
Overall Length - Metric
19.69 cm
Handle Length - Metric
9.53 cm
Overall Height - Metric
9.53 cm

Details

Item
Sampling Scoop
Material
HDPE
Color
White
Features
High Resistance to Chemicals and Aqueous Solutions of Salts, Acids, and Alkalis, Reusable
Capacity - Metric
500 mL
Coating
Uncoated
Product Type
Scoop
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Standards
FDA Compliant
Capacity - Imperial
16 7/8 fl oz

Description

Sampling Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 16 7/8 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Compliant, Overall Length - Metric 19.69 cm, Capacity - Metric 500 mL, Features High Resistance to Chemicals and Aqueous Solutions of Salts, Acids, and Alkalis, Reusable, Handle Length - Metric 9.53 cm, Coating Uncoated, Overall Height - Metric 9.53 cm, Sterilization Method Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.