Zoro Homepage

Samp Scoop, 16 7/8 fl oz, 30.44 cm, WH, PK50

  • Mfr # 0626004

  • Zoro # G510105346


product price: $192.99
/pk 50, $3.86/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Capacity - Metric
500 mL
Coating
Uncoated
Capacity - Imperial
16 7/8 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626004
Zoro #
G510105346
UPC #
-
Country of Origin
China

Dimensions

Overall Width - Metric
10 cm
Handle Length - Metric
12.6 cm
Overall Length - Metric
30.44 cm
Bowl Length - Metric
17.84 cm

Details

Item
Sampling Scoop
Material
Polystyrene
Color
White
Capacity - Metric
500 mL
Coating
Uncoated
Capacity - Imperial
16 7/8 fl oz
Sterilization Method
Gamma Irradiation
Standards
FDA Compliant, FDA Regulations Governing Direct Food Contact
Product Type
Scoop
Autoclavable
No
Features
BSE/TSE Free, Ergonomic Handle, Flat Bottomed for Use as Weigh Boat, Heavy Metals and BPA Free, Phthalates Free
Sterile/Non-Sterile
Sterile

Description

Sampling Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 16 7/8 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Compliant, FDA Regulations Governing Direct Food Contact, Overall Length - Metric 30.44 cm, Capacity - Metric 500 mL, Features BSE/TSE Free, Ergonomic Handle, Flat Bottomed for Use as Weigh Boat, Heavy Metals and BPA Free, Phthalates Free, Handle Length - Metric 12.6 cm, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.